Specifications
Dimensions
- Bolt Circle Diameter3-1/4 in
- Bore Diameter2 in
- Bushing Size2517
- Keyway Size1/2 x 1/4 in
- Length Through Bore1.7500 in
- Screw Length1 in
- Screw Thread Size1/2 in
- Weight2.18 lbs
Details
- Bore TypeFinished Bore
- Manufacturer Product Page
- MaterialCast Iron
- Number Of Bolt Holes2
- Product TypeTaper Locking Bushings
- Screw Torque430 in
- Torque Capacity11600 in
- UPC_NO662289616633
- Wrench Torque430 in/lb
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)