Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2517X 2 5/16

Taper Lock Bushing - 2517 Series, 2-5/16 in Bore, 5/8 x 5/16 in Keyway
MI ITEM #00222693
MFR #2517X 2 5/16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2517 X 2-5/16 TAPER BORE BUSHING
  • Mounts flush in products - No protruding flanges to interfere with the drive
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.

Specifications

  • Bushing Size
    2517
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore
  • Torque Capacity
    11600 in
  • Screw Torque
    430 in
  • Barrel Diameter
    3.2500 in
  • Screw Length
    1.0000 in
  • Manufacturer Catalog Number
    3749751
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289616541
  • UPC_NO
    662289616541
  • Weight
    2.02 lbs
  • Wrench Torque
    430 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text