Motion
2517 2 5/16

TSUBAKI (UST)
2517 2 5/16

Taper Lock Bushing - 2517 Series, 2-5/16 in Bore
Mi Item #00222704
MFR #2517 2 5/16
Price$75.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
2517 2 5/16

Taper Lock Bushing - 2517 Series, 2-5/16 in Bore
Mi Item #00222704
MFR #2517 2 5/16

Mfr description
2517 2-5/16 BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.95/each

Specifications

Dimensions

  • Bore Diameter  
    2-5/16 in
  • Bushing Size
    2517
  • Length Through Bore  
    1.7500 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)