Motion
2525 13/16
Taper Lock Bushing - 2525 Series, 13/16 in Bore, CAST IRON Material
MI ITEM #00222766
MFR #2525 13/16
Price$100.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2525 Series, 13/16 in Bore, CAST IRON Material
MI ITEM #00222766
MFR #2525 13/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100.77/each

Specifications

Dimensions

  • Barrel Diameter Large End
    3.375 in
  • Barrel Length
    2.5 in
  • Bore Diameter  
    13/16 in
  • Bushing Size
    2525
  • Length Through Bore  
    2.5
  • Maximum Bore Diameter  
    2-11/16 in, 65 mm
  • Stocked Finished Bore
    0.8125 in
  • Storage Dimension Height
    2.563 in
  • Storage Dimension Length
    3.438 in
  • Storage Dimension Width
    3.438
  • Weight
    4.66 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    2525 13/16
  • Manufacturer Upc Number
    697950034812
  • Material
    CAST IRON
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    697950034812
  • Wrench Torque
    430 in/lb

Overview

Mfr description
2525 13/16 BUSHING TB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text