Motion
2525 X 7/8-KW

DODGE
2525 X 7/8-KW

Taper Lock Bushing - 2525 Series, 0.8750 in Bore, 3/16 x 3/32 in Keyway, Sintered Steel Material
MI ITEM #00222773
MFR #2525 X 7/8-KW
Price$108.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2525 X 7/8-KW

Taper Lock Bushing - 2525 Series, 0.8750 in Bore, 3/16 x 3/32 in Keyway, Sintered Steel Material
MI ITEM #00222773
MFR #2525 X 7/8-KW

Mfr description
2525 7/8 W/KW TL BUSHING 119306
  • Clean, compact design
  • An industry standard for more than 40 years
  • Easy-on, easy-off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.37/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-1/4 in
  • Bore Diameter  
    0.8750 in
  • Bushing Size
    2525
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    2-1/2 in
  • Max Hub Outside Diameter
    4-1/2 (Class 30 Gray Iron) in, 4-1/4 (Steel) in
  • Outside Diameter  
    3.38 in
  • Screw Length
    1 in
  • Screw Thread Size
    1/2 in
  • Weight
    4.83 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    430 in
  • Torque Capacity
    11300 in
  • UPC_NO
    782475097340
  • Wrench Torque
    430 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)