Motion
2525 15/16
Taper Lock Bushing - 2525 Series, CAST IRON Material
MI ITEM #00222789
MFR #2525 15/16
List Price$100.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2525 Series, CAST IRON Material
MI ITEM #00222789
MFR #2525 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.77/each for your price

Overview

Mfr description
2525 15/16 BUSHING TB

Specifications

  • Bushing Size
    2525
  • Barrel Diameter Large End
    3.375 in
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Barrel Length
    2.5 in
  • CAD Drawing
  • Length Through Bore
  • Material
    CAST IRON
  • Stocked Finished Bore
    0.9375 in
  • Storage Dimension Height
    2.563 in
  • Storage Dimension Length
    3.438 in
  • Storage Dimension Width
    3.438
  • Manufacturer Upc Number
    697950034836
  • UPC_NO
    697950034836
  • Weight
    4.70 lbs
  • Wrench Torque
    430 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text