Motion
2525 X 1-KW

DODGE
2525 X 1-KW

Taper Lock Bushing - 2525 Series, 1.0000 in Bore, 1/4 x 1/8 in Keyway
MI ITEM #00222797
MFR #2525 X 1-KW
List Price$108.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2525 X 1-KW

Taper Lock Bushing - 2525 Series, 1.0000 in Bore, 1/4 x 1/8 in Keyway
MI ITEM #00222797
MFR #2525 X 1-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.37/each for your price

Overview

Mfr description
2525 1" W/KW TL BUSHING 119308

Specifications

  • Bushing Size
    2525
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
  • Length Through Bore
  • Torque Capacity
    11300 in
  • Screw Torque
    430 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/2 in
  • Screw Length
    1 in
  • Manufacturer Catalog Number
    119308
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782475097364
  • UPC_NO
    782475097364
  • Weight
    4.73 lbs
  • Wrench Torque
    430 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text