Motion
2525 1
Taper Lock Bushing - 2525 Series, 1.0000 in Bore, 1/4 x 1/8 in Keyway, CAST IRON Material
MI ITEM #00222801
MFR #2525 1
Your Price$90.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2525 Series, 1.0000 in Bore, 1/4 x 1/8 in Keyway, CAST IRON Material
MI ITEM #00222801
MFR #2525 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.50/each(List $100.77)

Overview

Mfr description
2525 1 BUSHING TB
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts

Specifications

  • Bushing Size
    2525
  • Barrel Diameter Large End
    3.375 in
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Barrel Length
    2.5 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
  • CAD Drawing
  • Length Through Bore
  • Material
    CAST IRON
  • Stocked Finished Bore
    1 in
  • Screw Torque
    430 in
  • Storage Dimension Height
    2.563 in
  • Max Hub Outside Diameter
    4-1/2 in, 4-1/4 in, 4-3/4 in
  • Bolt Circle Diameter
    3-1/4 in
  • Number Of Bolt Holes
    2
  • Storage Dimension Length
    3.438 in
  • Screw Thread Size
    1/2-13 in
  • Storage Dimension Width
    3.438
  • Screw Length
    1 in
  • Product Brochure
  • Manufacturer Catalog
  • UPC_NO
    697950034843
  • Weight
    4.39 lbs
  • Wrench Torque
    430 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text