Motion
2525 X 1-1/8-KW

DODGE
2525 X 1-1/8-KW

Taper Lock Bushing - 2525 Series, 1.1250 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
Mi Item #00222819
MFR #2525 X 1-1/8-KW
Price$94.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2525 X 1-1/8-KW

Taper Lock Bushing - 2525 Series, 1.1250 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
Mi Item #00222819
MFR #2525 X 1-1/8-KW

Mfr description
2525 1-1/8 W/KW TL BUSHING 119310
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.24/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Bushing Size
    2525
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    2.5000 in
  • Outside Diameter  
    4.5000 in
  • Screw Length
    1 in
  • Screw Thread Size
    1/2 in
  • Weight
    4.58 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    119310
  • Manufacturer Upc Number
    782475097371
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    430 in
  • Torque Capacity
    11300 in
  • UPC_NO
    782475097371
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)