Motion
2525 1 5/16
Taper Lock Bushing - 2525 Series, 1-5/16 in Bore, CAST IRON Material
Mi Item #00222859
MFR #2525 1 5/16
Price$87.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2525 Series, 1-5/16 in Bore, CAST IRON Material
Mi Item #00222859
MFR #2525 1 5/16

Mfr description
2525 1 5/16 BUSHING TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.63/each

Specifications

Dimensions

  • Barrel Diameter Large End
    3.375 in
  • Barrel Length
    2.5 in
  • Bore Diameter  
    1-5/16 in
  • Bushing Size
    2525
  • Length Through Bore  
    2.5
  • Stocked Finished Bore
    1.3125 in
  • Storage Dimension Height
    2.563 in
  • Storage Dimension Length
    3.438 in
  • Storage Dimension Width
    3.438
  • Weight
    4.03 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    2525 1 5/16
  • Manufacturer Upc Number
    697950034898
  • Material
    CAST IRON
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    697950034898
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)