Specifications
Dimensions
- Barrel Diameter3.2500 in
- Bore Diameter1-3/8 in
- Bushing Size2525
- Keyway Size5/16 x 5/32 in
- Length Through Bore2.5000 in
- Screw Length1.0000 in
- Weight4.90 lbs
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number3749876
- Manufacturer Product Page
- Manufacturer Upc Number662289616831
- Product TypeTaper Locking Bushings
- Screw Torque430 in
- Torque Capacity11300 in
- UPC_NO662289616831
- Wrench Torque430 in/lb
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)