Motion
2525 1 3/8

TSUBAKI (UST)
2525 1 3/8

Taper Lock Bushing - 2525 Series, 1-3/8 in Bore
Mi Item #00222874
MFR #2525 1 3/8
Price$112.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
2525 1 3/8

Taper Lock Bushing - 2525 Series, 1-3/8 in Bore
Mi Item #00222874
MFR #2525 1 3/8

Mfr description
2525 1-3/8 BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.41/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Bushing Size
    2525
  • Length Through Bore  
    2.5000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)