Motion
2525 X 1-1/2-KW

DODGE
2525 X 1-1/2-KW

Taper Lock Bushing - 2525 Series, 1.5000 in Bore, 3/8 x 3/16 in Keyway, Sintered Steel Material
MI ITEM #00222892
MFR #2525 X 1-1/2-KW
Price$102.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2525 X 1-1/2-KW

Taper Lock Bushing - 2525 Series, 1.5000 in Bore, 3/8 x 3/16 in Keyway, Sintered Steel Material
MI ITEM #00222892
MFR #2525 X 1-1/2-KW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$102.14/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-1/4 in
  • Bore Diameter  
    1.5000 in
  • Bushing Size
    2525
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    2-1/2 in
  • Max Hub Outside Diameter
    4-1/2 (Class 30 Gray Iron) in, 4-1/4 (Steel) in
  • Outside Diameter  
    3.38 in
  • Screw Length
    1 in
  • Screw Thread Size
    1/2 in
  • Weight
    4.03 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    430 in
  • Torque Capacity
    11300 in
  • UPC_NO
    782475097425
  • Wrench Torque
    430 in/lb

Overview

Mfr description
2525 1-1/2 W/KW TL BUSHING 119316
  • Clean, compact design
  • An industry standard for more than 40 years
  • Easy-on, easy-off
  • 8° taper grips tight, holds tight, runs true, no wobble
  • Flush mounting—no protruding parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text