Motion
2525 1.5/8

GATES RUBBER CO
2525 1.5/8

Taper Lock Bushing - 2525 Series, 1.6250 in Bore, 3/8 x 3/16 in Keyway, Cast Iron Material
MI ITEM #00222921
MFR #2525 1.5/8
List Price$190.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2525 1.5/8

Taper Lock Bushing - 2525 Series, 1.6250 in Bore, 3/8 x 3/16 in Keyway, Cast Iron Material
MI ITEM #00222921
MFR #2525 1.5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$190.87/each for your price

Overview

Mfr description
2525 1-5/8 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    2525
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    3/8 x 3/16 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    11600 in
  • Bolt Circle Diameter
    3-1/4 in
  • Manufacturer Catalog Number
    78591110
  • Manufacturer Upc Number
    072053092530
  • UPC_NO
    072053092530
  • Weight
    3.85 lbs
  • Wrench Torque
    430 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text