Motion
2525 X 1-11/16-KW

DODGE
2525 X 1-11/16-KW

Taper Lock Bushing - 2525 Series, 1.6875 in Bore, 3/8 x 3/16 in Keyway, Class 30 Cast Iron Material
MI ITEM #00222932
MFR #2525 X 1-11/16-KW
Price$97.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2525 X 1-11/16-KW

Taper Lock Bushing - 2525 Series, 1.6875 in Bore, 3/8 x 3/16 in Keyway, Class 30 Cast Iron Material
MI ITEM #00222932
MFR #2525 X 1-11/16-KW

Mfr description
2525 1-11/16 W/KW TL BUSHING 119319
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.32/each

Specifications

Dimensions

  • Barrel Diameter Large End
    3.3800 in
  • Barrel Length
    2.5000 in
  • Bolt Circle Diameter
    2.5000 in
  • Bore Diameter  
    1.6875 in
  • Bushing Size
    2525
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    2.5000 in
  • Maximum Bore Diameter  
    2.5000 in | 63.50 mm
  • Outside Diameter  
    4.5000 in
  • Screw Length
    1 in
  • Screw Thread Size
    1/2 in
  • Stocked Finished Bore
    1-11/16 in
  • Weight
    3.78 lbs

Details

  • Additional Details
    Easy-On/Easy-Off Design | Keyway Style
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    119319
  • Manufacturer Upc Number
    782475097449
  • Material
    Class 30 Cast Iron
  • Number Of Bolt Holes
    2
  • Screw Torque
    430 in
  • Torque Capacity
    11300 in
  • UPC_NO
    782475097449
  • Wrench Torque
    430 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)