Motion
2525 2 1/16
Taper Lock Bushing - 2525 Series, 2-1/16 in Bore, CAST IRON Material
Mi Item #00223015
MFR #2525 2 1/16
Price$90.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2525 Series, 2-1/16 in Bore, CAST IRON Material
Mi Item #00223015
MFR #2525 2 1/16

Mfr description
2525 2 1/16 BUSHING TB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.50/each

Specifications

Dimensions

  • Barrel Diameter Large End
    3.375 in
  • Barrel Length
    2.5 in
  • Bolt Circle Diameter
    2.5000 in
  • Bore Diameter  
    2.0625 in
  • Bushing Size
    2525
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    2.5
  • Stocked Finished Bore
    2.0625 in
  • Storage Dimension Height
    2.563 in
  • Storage Dimension Length
    3.438 in
  • Storage Dimension Width
    3.438
  • Weight
    2.95 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    697950035017
  • Material
    CAST IRON
  • UPC_NO
    697950035017
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)