1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
2525-2 1/8
Taper Lock Bushing - 2525 Series, 2-1/8 in Bore
MI ITEM #
00223021
MFR #
2525-2 1/8
List Price
$134.43
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TIMKEN BELTS (CARLISLE) 2525-2 1/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
2525-2 1/8
Taper Lock Bushing - 2525 Series, 2-1/8 in Bore
MI ITEM #
00223021
MFR #
2525-2 1/8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$134.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2525-2 1/8 BUSHING
Specifications
Bushing Size
2525
Bore Type
Finished Bore
Bore Diameter
2-1/8 in
Length Through Bore
2.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data