Motion
2525 X 2 1/8-KW

DODGE
2525 X 2 1/8-KW

Taper Lock Bushing - 2525 Series, 2.1250 in Bore, 1/2 x 1/4 in Keyway, Sintered Steel Material
Mi Item #00223023
MFR #2525 X 2 1/8-KW
Price$77.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2525 X 2 1/8-KW

Taper Lock Bushing - 2525 Series, 2.1250 in Bore, 1/2 x 1/4 in Keyway, Sintered Steel Material
Mi Item #00223023
MFR #2525 X 2 1/8-KW

Mfr description
2525 2-1/8 W/KW TL BUSHING 119326
  • Clean, compact design
  • An industry standard for more than 40 years
  • Easy-on, easy-off
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.85/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-1/4 in
  • Bore Diameter  
    2.1250 in
  • Bushing Size
    2525
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    2-1/2 in
  • Max Hub Outside Diameter
    4-1/2 (Class 30 Gray Iron) in, 4-1/4 (Steel) in
  • Outside Diameter  
    3.38 in
  • Screw Length
    1 in
  • Screw Thread Size
    1/2 in
  • Weight
    2.89 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    430 in
  • Torque Capacity
    11300 in
  • UPC_NO
    782475097500
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)