Specifications
Dimensions
- Barrel Diameter3.2500 in
- Bore Diameter2-3/16 in
- Bushing Size2525
- Keyway Size1/2 x 1/4 in
- Length Through Bore2.5000 in
- Screw Length1.0000 in
- Weight2.76 lbs
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number3749991
- Manufacturer Product Page
- Manufacturer Upc Number662289617043
- Product TypeTaper Locking Bushings
- Screw Torque430 in
- Torque Capacity11300 in
- UPC_NO662289617043
- Wrench Torque430 in/lb
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)