Motion
3020 1 3/16
Taper Lock Bushing - 3020 Series, 1.1875 in Bore, 1/4 x 1/8 in Keyway, STEEL Material
Mi Item #00223154
MFR #3020 1 3/16
Price$85.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3020 Series, 1.1875 in Bore, 1/4 x 1/8 in Keyway, STEEL Material
Mi Item #00223154
MFR #3020 1 3/16

Mfr description
3020 1 3/16 BUSHING TB
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.36/each

Specifications

Dimensions

  • Barrel Diameter Large End
    4.25 in
  • Barrel Length
    2 in
  • Bolt Circle Diameter
    4 in
  • Bore Diameter  
    1.1875 in
  • Bushing Size
    3020
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    2
  • Max Hub Outside Diameter
    5-5/8 in, 6-1/4 in, 7 in
  • Maximum Bore Diameter  
    3-1/4 in, 75 mm
  • Outside Diameter  
    4-1/4 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8-11 in
  • Stocked Finished Bore
    1.1875 in
  • Storage Dimension Height
    2.125 in
  • Storage Dimension Length
    4.625 in
  • Storage Dimension Width
    4.625
  • Weight
    6.14 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3020 1 3/16
  • Material
    STEEL
  • Number Of Bolt Holes
    2
  • Product Brochure
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    800 in
  • UPC_NO
    697950035130
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)