1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
3020 15/16
Taper Lock Bushing - 3020 Series, 15/16 in Bore
MI ITEM #
00223167
MFR #
3020 15/16
List Price
$326.41
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
WARNER 3020 15/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
3020 15/16
Taper Lock Bushing - 3020 Series, 15/16 in Bore
MI ITEM #
00223167
MFR #
3020 15/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$326.41
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
180-0223 3020 15/16 BUSHING
Specifications
Bushing Size
3020
Bore Type
Finished Bore
Bore Diameter
15/16 in
Length Through Bore
2.0000 in
Manufacturer Catalog Number
180-0223
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data