Motion
3020X 1 3/8

BROWNING
3020X 1 3/8

Taper Lock Bushing - 3020 Series, 1-3/8 in Bore, 5/16 x 5/32 in Keyway, Cast Iron Material
MI ITEM #00223182
MFR #3020X 1 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3020X 1 3/8

Taper Lock Bushing - 3020 Series, 1-3/8 in Bore, 5/16 x 5/32 in Keyway, Cast Iron Material
MI ITEM #00223182
MFR #3020X 1 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3020 X 1-3/8 TAPER BORE BUSHING

Specifications

  • Bushing Size
    3020
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    24000 in
  • Screw Torque
    800 in
  • Bolt Circle Diameter
    4 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    5/8 in
  • Screw Length
    1-1/4 in
  • Manufacturer Product Page
  • UPC_NO
    662289617395
  • Weight
    5.68 lbs
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text