Motion
3020X 1 11/16

BROWNING
3020X 1 11/16

Taper Lock Bushing - 3020 Series, 1-11/16 in Bore, 3/8 x 3/16 in Keyway
MI ITEM #00223252
MFR #3020X 1 11/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3020X 1 11/16

Taper Lock Bushing - 3020 Series, 1-11/16 in Bore, 3/8 x 3/16 in Keyway
MI ITEM #00223252
MFR #3020X 1 11/16

Mfr description
3020 X 1-11/16 TAPER BORE BUSHING
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    4.0000 in
  • Bore Diameter  
    1-11/16 in
  • Bushing Size
    3020
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    2.0000 in
  • Screw Length
    1.2500 in
  • Weight
    5.68 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    3750171
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289617289
  • Screw Torque
    800 in
  • Torque Capacity
    24000 in
  • UPC_NO
    662289617289
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)