Motion
3020X 1 3/4

BROWNING
3020X 1 3/4

Taper Lock Bushing - 3020 Series, 1-3/4 in Bore, 3/8 x 3/16 in Keyway
Mi Item #00223266
MFR #3020X 1 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3020X 1 3/4

Taper Lock Bushing - 3020 Series, 1-3/4 in Bore, 3/8 x 3/16 in Keyway
Mi Item #00223266
MFR #3020X 1 3/4

Mfr description
3020 X 1-3/4 TAPER BORE BUSHING
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    4.0000 in
  • Bore Diameter  
    1-3/4 in
  • Bushing Size
    3020
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    2.0000 in
  • Screw Length
    1.2500 in
  • Weight
    5.30 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    3750189
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289617371
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    800 in
  • Torque Capacity
    24000 in
  • UPC_NO
    662289617371
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)