Motion
3020 1.13/16

GATES RUBBER CO
3020 1.13/16

Taper Lock Bushing - 3020 Series, 1.8125 in Bore, 1/2 x 1/4 in Keyway, Cast Iron Material
Mi Item #00223285
MFR #3020 1.13/16
Price$163.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3020 1.13/16

Taper Lock Bushing - 3020 Series, 1.8125 in Bore, 1/2 x 1/4 in Keyway, Cast Iron Material
Mi Item #00223285
MFR #3020 1.13/16

Mfr description
3020 1-13/16 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.95/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4 in
  • Bore Diameter  
    1.8125 in
  • Bushing Size
    3020
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    2 in
  • Maximum Bore Diameter  
    3-1/4 in, 75 mm
  • Outside Diameter  
    4-1/4 in
  • Stocked Finished Bore
    1-13/16 in
  • Weight
    5.53 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78596113
  • Manufacturer Upc Number
    072053088830
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
  • Torque Capacity
    24000 in
  • UPC_NO
    072053088830
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)