Motion
3020 1-15/16

TSUBAKI (UST)
3020 1-15/16

Taper Lock Bushing - 3020 Series, 1-15/16 in Bore, 1/2 x 1/4 in Keyway
MI ITEM #00223326
MFR #3020 1-15/16
Your Price$98.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
3020 1-15/16

Taper Lock Bushing - 3020 Series, 1-15/16 in Bore, 1/2 x 1/4 in Keyway
MI ITEM #00223326
MFR #3020 1-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$98.70/each(List $109.91)

Overview

Mfr description
3020 1-15/16 BUSH W/KW

Specifications

  • Bushing Size
    3020
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore
  • UPC_NO
    097039388841
  • Weight
    5.30 lbs
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text