Motion
3020-2
Taper Lock Bushing - 3020 Series, 2 in Bore, 1/2 x 1/4 in Keyway, Steel Material
MI ITEM #00223340
MFR #3020-2
Price$81.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3020 Series, 2 in Bore, 1/2 x 1/4 in Keyway, Steel Material
MI ITEM #00223340
MFR #3020-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.61/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4 in
  • Bore Diameter  
    2 in
  • Bushing Size
    3020
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    2.0000 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    5.30 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    800 ft-lbs
  • Torque Capacity
    24000 in
  • UPC_NO
    097039388858
  • Wrench Torque
    800 in/lb

Overview

Mfr description
3020-2 TL BUSH W/KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text