Motion
3020 2

WARNER
3020 2

Taper Lock Bushing - 3020 Series, 2 in Bore
Mi Item #00223342
MFR #3020 2
Price$342.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
3020 2

Taper Lock Bushing - 3020 Series, 2 in Bore
Mi Item #00223342
MFR #3020 2

Mfr description
180-0240 3020 2" BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.74/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Bushing Size
    3020
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    180-0240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)