Motion
3020X 2 1/8

BROWNING
3020X 2 1/8

Taper Lock Bushing - 3020 Series, 2-1/8 in Bore, 1/2 x 1/4 in Keyway, Cast Iron Material
Mi Item #00223356
MFR #3020X 2 1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3020X 2 1/8

Taper Lock Bushing - 3020 Series, 2-1/8 in Bore, 1/2 x 1/4 in Keyway, Cast Iron Material
Mi Item #00223356
MFR #3020X 2 1/8

Mfr description
3020 X 2-1/8 TAPER BORE BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    4 in
  • Bore Diameter  
    2-1/8 in
  • Bushing Size
    3020
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    2.0000 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    4.70 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    800 in
  • Torque Capacity
    24000 in
  • UPC_NO
    662289621903
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)