Motion
3020 2-1/4

TSUBAKI (UST)
3020 2-1/4

Taper Lock Bushing - 3020 Series, 2-1/4 in Bore, 1/2 x 1/4 in Keyway
MI ITEM #00223395
MFR #3020 2-1/4
List Price$109.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
3020 2-1/4

Taper Lock Bushing - 3020 Series, 2-1/4 in Bore, 1/2 x 1/4 in Keyway
MI ITEM #00223395
MFR #3020 2-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.91/each for your price

Overview

Mfr description
3020-2 1/4 TL BUSHING

Specifications

  • Bushing Size
    3020
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore
  • UPC_NO
    097039383105
  • Weight
    5.30 lbs
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text