Motion
3020X 2 7/16

BROWNING
3020X 2 7/16

Taper Lock Bushing - 3020 Series, 2-7/16 in Bore, 5/8 x 5/16 in Keyway
MI ITEM #00223429
MFR #3020X 2 7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3020X 2 7/16

Taper Lock Bushing - 3020 Series, 2-7/16 in Bore, 5/8 x 5/16 in Keyway
MI ITEM #00223429
MFR #3020X 2 7/16

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3020 X 2-7/16 TAPER BORE BUSHING
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft

Specifications

  • Bushing Size
    3020
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore
  • Torque Capacity
    24000 in
  • Screw Torque
    800 in
  • Barrel Diameter
    4.0000 in
  • Screw Length
    1.2500 in
  • Manufacturer Catalog Number
    3750296
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289617685
  • UPC_NO
    662289617685
  • Weight
    4.16 lbs
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text