Motion
3020 X 2-13/16-KW

DODGE
3020 X 2-13/16-KW

Taper Lock Bushing - 3020 Series, 2.8125 in Bore, 1/2 x 1/4 in Keyway, Cast Iron Material
MI ITEM #00223515
MFR #3020 X 2-13/16-KW
Your Price$98.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3020 X 2-13/16-KW

Taper Lock Bushing - 3020 Series, 2.8125 in Bore, 1/2 x 1/4 in Keyway, Cast Iron Material
MI ITEM #00223515
MFR #3020 X 2-13/16-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$98.65/each(List $109.86)

Overview

Mfr description
3020 2-13/16 W/KW TL BUSHING 117139

Specifications

  • Bushing Size
    3020
  • Barrel Diameter Large End
    4.2500 in
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Barrel Length
    2.0000 in
  • Keyway Size
    1/2 x 1/4 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Cast Iron
  • Stocked Finished Bore
    2.8125 in
  • Torque Capacity
    24000 in
  • Screw Torque
    800 in
  • Bolt Circle Diameter
    2.0000 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    5/8 in
  • Screw Length
    1-1/4 in
  • Manufacturer Catalog Number
    117139
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782475092659
  • UPC_NO
    782475092659
  • Weight
    3.66 lbs
  • Wrench Torque
    800 in/lb
  • Additional Details
    Easy-On/Easy-Off Design | Keyway-type Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text