Motion
3020 2-7/8

TSUBAKI (UST)
3020 2-7/8

Taper Lock Bushing - 3020 Series, 2-7/8 in Bore, 3/4 x 3/8 in Keyway
Mi Item #00223536
MFR #3020 2-7/8
Price$99.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
3020 2-7/8

Taper Lock Bushing - 3020 Series, 2-7/8 in Bore, 3/4 x 3/8 in Keyway
Mi Item #00223536
MFR #3020 2-7/8

Mfr description
3020 2 7/8 BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.36/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/8 in
  • Bushing Size
    3020
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    2.0000 in
  • Weight
    3.90 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039388995
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)