Motion
3030 X 15/16-KW  BUSHING

DODGE
3030 X 15/16-KW BUSHING

Taper Lock Bushing - 3030 Series, 0.9375 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
Mi Item #00223575
MFR #3030 X 15/16-KW BUSHING
Price$139.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3030 X 15/16-KW BUSHING

Taper Lock Bushing - 3030 Series, 0.9375 in Bore, 1/4 x 1/8 in Keyway, Cast Iron Material
Mi Item #00223575
MFR #3030 X 15/16-KW BUSHING

Mfr description
3030 15/16 W/KW TL BUSHING 117004
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.42/each

Specifications

Dimensions

  • Bore Diameter  
    0.9375 in
  • Bushing Size
    3030
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    3.0000 in
  • Outside Diameter  
    5.7500 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    9.55 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    117004
  • Manufacturer Upc Number
    782475091966
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    800 in
  • Torque Capacity
    24000 in
  • UPC_NO
    782475091966
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)