Overview
Mfr description
3030 X 1-1/8 TAPER BORE BUSHING
- Key to Key Drive - Capscrews act as an external key
- 1 1/2"/ft Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft
Specifications
- Bushing Size3030
- Bore TypeFinished Bore
- Bore Diameter
- Keyway Size1/4 x 1/8 in
- Length Through Bore
- Torque Capacity24000 in
- Screw Torque800 in
- Barrel Diameter4.0000 in
- Screw Length1.2500 in
- Manufacturer Catalog Number3750403
- Manufacturer Product Page
- Manufacturer Upc Number662289617807
- UPC_NO662289617807
- Weight9.10 lbs
- Wrench Torque800 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data