Motion
3030 1-1/4

TSUBAKI (UST)
3030 1-1/4

Taper Lock Bushing - 3030 Series, 1-1/4 in Bore, 1/4 x 1/8 in Keyway
Mi Item #00223634
MFR #3030 1-1/4
Price$166.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
3030 1-1/4

Taper Lock Bushing - 3030 Series, 1-1/4 in Bore, 1/4 x 1/8 in Keyway
Mi Item #00223634
MFR #3030 1-1/4

Mfr description
3030 1 1/4 BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.75/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Bushing Size
    3030
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    3.0000 in
  • Weight
    9.20 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039389077
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)