Motion
3030 X 1 5/16-KW  BUSHING

DODGE
3030 X 1 5/16-KW BUSHING

Taper Lock Bushing - 3030 Series, 1.3125 in Bore, 5/16 x 5/32 in Keyway, Cast Iron Material
MI ITEM #00223640
MFR #3030 X 1 5/16-KW BUSHING
Price$160.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3030 X 1 5/16-KW BUSHING

Taper Lock Bushing - 3030 Series, 1.3125 in Bore, 5/16 x 5/32 in Keyway, Cast Iron Material
MI ITEM #00223640
MFR #3030 X 1 5/16-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$160.34/each

Specifications

Dimensions

  • Bore Diameter  
    1.3125 in
  • Bushing Size
    3030
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore  
    3.0000 in
  • Outside Diameter  
    5.7500 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    8.87 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    117010
  • Manufacturer Upc Number
    782475092017
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    800 in
  • Torque Capacity
    24000 in
  • UPC_NO
    782475092017
  • Wrench Torque
    800 in/lb

Overview

Mfr description
3030 1+5/16 W/KW TL BUSHING 117010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text