Motion
3030 1 5/16
Taper Lock Bushing - 3030 Series, 1-5/16 in Bore, CAST IRON Material
Mi Item #00223644
MFR #3030 1 5/16
Price$149.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3030 Series, 1-5/16 in Bore, CAST IRON Material
Mi Item #00223644
MFR #3030 1 5/16

Mfr description
3030 1 5/16 BUSHING TB
  • Tapered non-flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Use on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.51/each

Specifications

Dimensions

  • Barrel Diameter Large End
    4.25 in
  • Barrel Length
    3 in
  • Bore Diameter  
    1-5/16 in
  • Bushing Size
    3030
  • Length Through Bore  
    3
  • Maximum Bore Diameter  
    3-1/4 in, 75 mm
  • Stocked Finished Bore
    1.3125 in
  • Storage Dimension Height
    3.188 in
  • Storage Dimension Length
    4.313 in
  • Storage Dimension Width
    4.313
  • Weight
    8.98 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Catalog Number
    3030 1 5/16
  • Material
    CAST IRON
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    697950035499
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)