Motion
3030 X 1 7/16-KW  BUSHING

DODGE
3030 X 1 7/16-KW BUSHING

Taper Lock Bushing - 3030 Series, 1.4375 in Bore, 3/8 x 3/16 in Keyway, Sintered Steel Material
MI ITEM #00223666
MFR #3030 X 1 7/16-KW BUSHING
Your Price$139.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3030 X 1 7/16-KW BUSHING

Taper Lock Bushing - 3030 Series, 1.4375 in Bore, 3/8 x 3/16 in Keyway, Sintered Steel Material
MI ITEM #00223666
MFR #3030 X 1 7/16-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$139.42/each(List $160.34)

Overview

Mfr description
3030 1-7/16 W/KW TL BUSHING 117012
  • Clean, compact design
  • An industry standard for more than 40 years
  • Easy-on, easy-off
  • 8° taper grips tight, holds tight, runs true, no wobble
  • Flush mounting—no protruding parts

Specifications

  • Bushing Size
    3030
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    3/8 x 3/16 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Sintered Steel
  • Torque Capacity
    24000 in
  • Screw Torque
    800 in
  • Max Hub Outside Diameter
    5-3/4 (Class 30 Gray Iron) in, 5.38 (Steel) in
  • Bolt Circle Diameter
    4 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    5/8 in
  • Screw Length
    1-1/4 in
  • UPC_NO
    782475092031
  • Weight
    8.65 lbs
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text