Motion
3030 1 1/2

TSUBAKI (UST)
3030 1 1/2

Taper Lock Bushing - 3030 Series, 1-1/2 in Bore
Mi Item #00223689
MFR #3030 1 1/2
Price$166.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
3030 1 1/2

Taper Lock Bushing - 3030 Series, 1-1/2 in Bore
Mi Item #00223689
MFR #3030 1 1/2

Mfr description
3030 1-1/2 BUSH W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.75/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Bushing Size
    3030
  • Length Through Bore  
    3.0000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)