Motion
3030 X 1 13/16-KW  BUSHING

DODGE
3030 X 1 13/16-KW BUSHING

Taper Lock Bushing - 3030 Series, 1.8125 in Bore
MI ITEM #00223751
MFR #3030 X 1 13/16-KW BUSHING
Your Price$139.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3030 X 1 13/16-KW BUSHING

Taper Lock Bushing - 3030 Series, 1.8125 in Bore
MI ITEM #00223751
MFR #3030 X 1 13/16-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$139.42/each(List $160.34)

Overview

Mfr description
3030 1-13/16 W/KW TL BUSHING 117018

Specifications

  • Bushing Size
    3030
  • Barrel Diameter Large End
    5.7500 in
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Barrel Length
    3.0000 in
  • Keyway Size
    1/2 x 1/2 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Class 30 Cast Iron
  • Stocked Finished Bore
    1.1875 in
  • Torque Capacity
    24000 in
  • Screw Torque
    800 in
  • Bolt Circle Diameter
    3.0000 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    5/8 in
  • Screw Length
    1-1/4 in
  • Manufacturer Catalog Number
    117018
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782475092093
  • UPC_NO
    782475092093
  • Weight
    8.00 lbs
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text