Motion
3030 1.7/8

GATES RUBBER CO
3030 1.7/8

Taper Lock Bushing - 3030 Series, 1.8750 in Bore, 1/2 x 1/4 in Keyway, Cast Iron Material
MI ITEM #00223767
MFR #3030 1.7/8
Price$283.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3030 1.7/8

Taper Lock Bushing - 3030 Series, 1.8750 in Bore, 1/2 x 1/4 in Keyway, Cast Iron Material
MI ITEM #00223767
MFR #3030 1.7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$283.10/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4 in
  • Bore Diameter  
    1.8750 in
  • Bushing Size
    3030
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    3 in
  • Maximum Bore Diameter  
    3-1/4 in, 75 mm
  • Outside Diameter  
    4-1/4 in
  • Stocked Finished Bore
    1-7/8 in
  • Weight
    7.71 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78592114
  • Manufacturer Upc Number
    072053088090
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
  • Torque Capacity
    24000 in
  • UPC_NO
    072053088090
  • Wrench Torque
    800 in/lb

Overview

Mfr description
3030 1-7/8 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text