Motion
3030 1-7/8

WARNER
3030 1-7/8

Taper Lock Bushing - 3030 Series, 1-7/8 in Bore, 1/2 x 1/4 in Keyway, Cast Iron Material
MI ITEM #00223775
MFR #3030 1-7/8
Price$383.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
3030 1-7/8

Taper Lock Bushing - 3030 Series, 1-7/8 in Bore, 1/2 x 1/4 in Keyway, Cast Iron Material
MI ITEM #00223775
MFR #3030 1-7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$383.32/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4 in
  • Bore Diameter  
    1.8750 in
  • Bushing Size
    3030
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    3 in
  • Outside Diameter  
    4-1/4 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8-11 in

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    180-0277
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    800 ft-lbs
  • Torque Capacity
    24000 in
  • UPC_NO
    786582020185
  • Wrench Torque
    800 in/lb

Overview

Mfr description
180-0277 3030 1-7/8 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text