Motion
3030 2 1/16
Taper Lock Bushing - 3030 Series, CAST IRON Material
MI ITEM #00223813
MFR #3030 2 1/16
List Price$149.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3030 Series, CAST IRON Material
MI ITEM #00223813
MFR #3030 2 1/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.51/each for your price

Overview

Mfr description
3030 2 1/16 BUSHING TB
  • Tapered non-flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Use on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts
  • Manufacturer: Martin Sprocket and Gear

Specifications

  • Bushing Size
    3030
  • Barrel Diameter Large End
    4.25 in
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Barrel Length
    3 in
  • CAD Drawing
  • Length Through Bore
  • Material
    CAST IRON
  • Stocked Finished Bore
    2.0625 in
  • Storage Dimension Height
    3.188 in
  • Storage Dimension Length
    4.313 in
  • Storage Dimension Width
    4.313
  • UPC_NO
    697950035611
  • Weight
    6.94 lbs
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text