Motion
3030 2-1/8

TSUBAKI (UST)
3030 2-1/8

Taper Lock Bushing - 3030 Series, 2-1/8 in Bore, 1/2 x 1/4 in Keyway
MI ITEM #00223830
MFR #3030 2-1/8
List Price$160.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
3030 2-1/8

Taper Lock Bushing - 3030 Series, 2-1/8 in Bore, 1/2 x 1/4 in Keyway
MI ITEM #00223830
MFR #3030 2-1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$160.41/each for your price

Overview

Mfr description
3030 2-1/8 BUSH W/KW

Specifications

  • Bushing Size
    3030
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore
  • UPC_NO
    097039389213
  • Weight
    7.60 lbs
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text