Motion
3030 X 2 3/16-KW  BUSHING

DODGE
3030 X 2 3/16-KW BUSHING

Taper Lock Bushing - 3030 Series, 2.1875 in Bore, 1/2 x 1/4 in Keyway, Sintered Steel Material
Mi Item #00223836
MFR #3030 X 2 3/16-KW BUSHING
Price$110.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3030 X 2 3/16-KW BUSHING

Taper Lock Bushing - 3030 Series, 2.1875 in Bore, 1/2 x 1/4 in Keyway, Sintered Steel Material
Mi Item #00223836
MFR #3030 X 2 3/16-KW BUSHING

Mfr description
3030 2-3/16 W/KW TL BUSHING 117024
  • Clean, compact design
  • An industry standard for more than 40 years
  • Easy-on, easy-off
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.58/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4 in
  • Bore Diameter  
    2.1875 in
  • Bushing Size
    3030
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    3 in
  • Max Hub Outside Diameter
    5-3/4 (Class 30 Gray Iron) in, 5.38 (Steel) in
  • Outside Diameter  
    4-1/4 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    7.15 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    800 in
  • Torque Capacity
    24000 in
  • UPC_NO
    782475092154
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)