Motion
3030 2 5/16
Taper Lock Bushing - 3030 Series, 2.3125 in Bore, 5/8 x 5/16 in Keyway, CAST IRON Material
MI ITEM #00223869
MFR #3030 2 5/16
Your Price$130.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3030 Series, 2.3125 in Bore, 5/8 x 5/16 in Keyway, CAST IRON Material
MI ITEM #00223869
MFR #3030 2 5/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$130.00/each(List $149.51)

Overview

Mfr description
3030 2 5/16 BUSHING TB
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts

Specifications

  • Bushing Size
    3030
  • Barrel Diameter Large End
    4.25 in
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Barrel Length
    3 in
  • Keyway Size
    5/8 x 5/16 in
  • Outside Diameter
  • CAD Drawing
  • Length Through Bore
  • Material
    CAST IRON
  • Stocked Finished Bore
    2.3125 in
  • Screw Torque
    800 in
  • Storage Dimension Height
    3.188 in
  • Max Hub Outside Diameter
    5-3/4 in, 5-3/8 in, 6-1/4 in
  • Bolt Circle Diameter
    4 in
  • Number Of Bolt Holes
    2
  • Storage Dimension Length
    4.313 in
  • Screw Thread Size
    5/8-11 in
  • Storage Dimension Width
    4.313
  • Screw Length
    1-1/4 in
  • Product Brochure
  • Manufacturer Catalog
  • UPC_NO
    697950035659
  • Weight
    6.26 lbs
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text