Motion
3030X 2 15/16

BROWNING
3030X 2 15/16

Taper Lock Bushing - 3030 Series, 2-15/16 in Bore, 3/4 x 3/8 in Keyway
MI ITEM #00224002
MFR #3030X 2 15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3030X 2 15/16

Taper Lock Bushing - 3030 Series, 2-15/16 in Bore, 3/4 x 3/8 in Keyway
MI ITEM #00224002
MFR #3030X 2 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3030 X 2-15/16 TAPER BORE BUSHING
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft

Specifications

  • Bushing Size
    3030
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore
  • Torque Capacity
    24000 in
  • Screw Torque
    800 in
  • Barrel Diameter
    4.0000 in
  • Screw Length
    1.2500 in
  • Manufacturer Catalog Number
    3750684
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289618095
  • UPC_NO
    662289618095
  • Weight
    5.18 lbs
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text