Motion
BU3030 BUSHING 3.000O BORE 3/4 X 1/4 KW

FALK
BU3030 BUSHING 3.000O BORE 3/4 X 1/4 KW

Taper Lock Bushing - 3030 Series, 3 in Bore, 3/4 x 1/4 in Keyway, Cast Iron Material
Mi Item #00224020
MFR #BU3030 BUSHING 3.000O BORE 3/4 X 1/4 KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BU3030 BUSHING 3.000O BORE 3/4 X 1/4 KW

Taper Lock Bushing - 3030 Series, 3 in Bore, 3/4 x 1/4 in Keyway, Cast Iron Material
Mi Item #00224020
MFR #BU3030 BUSHING 3.000O BORE 3/4 X 1/4 KW

Mfr description
BU3030 BUSHING 3.000O BORE 3/4 X 1/4 KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    4 in
  • Bore Diameter  
    3 in
  • Bushing Size
    3030
  • Keyway Size
    3/4 x 1/4 in
  • Length Through Bore  
    3.0000 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8-11 in
  • Weight
    4.80 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Screw Torque
    800 ft-lbs
  • Torque Capacity
    24000 in
  • UPC_NO
    782934089992
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)