Motion
3535X 1 3/16

BROWNING
3535X 1 3/16

Taper Lock Bushing - 3535 Series, 1-3/16 in Bore, 1/4 x 1/8 in Keyway
MI ITEM #00224030
MFR #3535X 1 3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3535X 1 3/16

Taper Lock Bushing - 3535 Series, 1-3/16 in Bore, 1/4 x 1/8 in Keyway
MI ITEM #00224030
MFR #3535X 1 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3535 X 1+3/16 TAPER BORE BUSHING
  • Key to Key Drive - Capscrews act as an external key
  • 1 1/2"/ft Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft

Specifications

  • Bushing Size
    3535
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
  • Torque Capacity
    44800 in
  • Screw Torque
    1000 in
  • Barrel Diameter
    4.8300 in
  • Screw Length
    1.5000 in
  • Manufacturer Catalog Number
    3750700
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289618330
  • UPC_NO
    662289618330
  • Weight
    15.00 lbs
  • Wrench Torque
    1000 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text